
- Pressure Relief Valve
- 500 to 2000 psi Pressure Adjustment Range
- 20 gal/min Maximum Flow
Adjustment Type | Screw |
Valve Mount Type | Subplate/Manifold Mounted |
Adjustment | Yes |
Body Material | Cast Iron |
Manual Override | No |
Performance | Standard Performance |
Pressure Adjustment Range (psi) | 500 to 2,000 |
Remote | No |
Valve Type | Pressure Relief |
Seal Material | Buna-N |
Drain | Internal Drain |
Flow [Max] | 20.00 gal/min |
Fluid Cleanliness | 20/18/15 micron |
Actuation Option | Proportional |
Pressure [Max] | 2,000 psi |
Model No. | RCT-06-F1-30 |
Weight | 1.0 LB |
