
- Pressure Relief Valve
- 475 to 2000 psi Pressure Adjustment Range
- 12 gal/min Maximum Flow
Remote | Yes |
Valve Type | Pressure Relief |
Manual Override | No |
Pressure Adjustment Range (psi) | 475 to 2,000 |
Actuation Option | Proportional |
Flow [Max] | 12.00 gal/min |
Drain | Internal Drain |
Adjustment Type | Screw |
Performance | Standard Performance |
Body Material | Cast Iron |
Adjustment | Yes |
Model No. | RT-03-F4-30 |
Seal Material | Buna-N |
Pressure [Max] | 3,000 psi |
Fluid Cleanliness | 19/17/14 micron |
Valve Mount Type | Pipe Thread Connection |
Weight | 0.0 LB |
