
- Pressure Relief Valve
- Pressure Relief Valve Type
- 71 gal/min Maximum Flow
Flow [Max] | 71 gal/min |
Body Material | Cast Iron |
Manual Override | No |
Pressure [Max] | 3000 psi |
Seal Material | Buna-N |
Model No. | RG-10-F4-30 |
Valve Type | Pressure Relief |
Fluid Cleanliness | 19/17/14 micron |
Weight | 27.1 LB |
