
- Pressure Relief Valve
- 250 to 1000 psi Pressure Adjustment Range
- 71 gal/min Maximum Flow
Fluid Cleanliness | 19/17/14 micron |
Remote | No |
Valve Mount Type | Subplate/Manifold Mounted |
Pressure [Max] | 3,000 psi |
Adjustment | Yes |
Adjustment Type | Screw |
Model No. | RG-10-D4-30 |
Performance | Standard Performance |
Seal Material | Buna-N |
Actuation Option | Proportional |
Valve Type | Pressure Relief |
Manual Override | No |
Drain | Internal Drain |
Body Material | Cast Iron |
Pressure Adjustment Range (psi) | 250 to 1,000 |
Flow [Max] | 71.00 gal/min |
Weight | 1.0 LB |
