
- Pressure Relief Valve
- 475 to 2000 psi Pressure Adjustment Range
- 30 gal/min Maximum Flow
Pressure [Max] | 3,000 psi |
Body Material | Cast Iron |
Performance | Standard Performance |
Actuation Option | Proportional |
Adjustment Type | Screw |
Valve Mount Type | Subplate/Manifold Mounted |
Manual Override | No |
Flow [Max] | 30.00 gal/min |
Seal Material | Buna-N |
Model No. | RG-06-F4-30 |
Fluid Cleanliness | 19/17/14 micron |
Remote | No |
Drain | Internal Drain |
Adjustment | Yes |
Pressure Adjustment Range (psi) | 475 to 2,000 |
Valve Type | Pressure Relief |
Weight | 5.36 LB |
