
- Pressure Relief Valve
- 250 to 1000 psi Pressure Adjustment Range
- 30 gal/min Maximum Flow
Model No. | RG-06-D2-30 |
Adjustment | Yes |
Adjustment Type | Screw |
Flow [Max] | 30.00 gal/min |
Valve Type | Pressure Relief |
Pressure [Max] | 3,000 psi |
Valve Mount Type | Subplate/Manifold Mounted |
Seal Material | Buna-N |
Drain | External Drain |
Fluid Cleanliness | 19/17/14 micron |
Body Material | Cast Iron |
Performance | Standard Performance |
Manual Override | No |
Pressure Adjustment Range (psi) | 250 to 1,000 |
Remote | No |
Actuation Option | Proportional |
Weight | 14.0 LB |
