
- Pressure Relief Valve
- 250 to 1000 psi Pressure Adjustment Range
- 20 gal/min Maximum Flow
Adjustment Type | Screw |
Flow [Max] | 20.00 gal/min |
Valve Type | Pressure Relief |
Pressure [Max] | 2,000 psi |
Remote | Yes |
Valve Mount Type | Subplate/Manifold Mounted |
Seal Material | Buna-N |
Model No. | RCG-06-D4-30 |
Performance | Standard Performance |
Actuation Option | Proportional |
Drain | Internal Drain |
Pressure Adjustment Range (psi) | 250 to 1,000 |
Fluid Cleanliness | 20/18/15 micron |
Manual Override | No |
Body Material | Cast Iron |
Adjustment | Yes |
Weight | 14.26 LB |
