
- Pressure Relief Valve
- 60 to 125 psi Pressure Adjustment Range
Pressure [Max] | 3,000 psi |
Seal Material | Buna-N |
Valve Mount Type | Subplate/Manifold Mounted |
Model No. | RG-03-Z2-30 |
Drain | External Drain |
Remote | No |
Adjustment Type | Screw |
Actuation Option | Proportional |
Adjustment | Yes |
Performance | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
Manual Override | No |
Pressure Adjustment Range (psi) | 60 to 125 |
Valve Type | Pressure Relief |
Weight | 8.75 LB |
