
- Pressure Relief Valve
- 125 to 500 psi Pressure Adjustment Range
- 12 gal/min Maximum Flow
Model No. | RG-03-B2-30 |
Body Material | Cast Iron |
Pressure [Max] | 3,000 psi |
Fluid Cleanliness | 19/17/14 micron |
Remote | No |
Performance | Standard Performance |
Actuation Option | Proportional |
Adjustment Type | Screw |
Drain | External Drain |
Valve Type | Pressure Relief |
Manual Override | No |
Flow [Max] | 12.00 gal/min |
Valve Mount Type | Subplate/Manifold Mounted |
Seal Material | Buna-N |
Pressure Adjustment Range (psi) | 125 to 500 |
Adjustment | Yes |
Weight | 1.0 LB |
