
- Pressure Relief Valve
- 30 to 60 psi Pressure Adjustment Range
- 71 gal/min Maximum Flow
Adjustment Type | Screw |
Manual Override | No |
Pressure [Max] | 3,000 psi |
Model No. | RG-10-Y2-30 |
Drain | External Drain |
Fluid Cleanliness | 19/17/14 micron |
Actuation Option | Proportional |
Performance | Standard Performance |
Body Material | Cast Iron |
Pressure Adjustment Range (psi) | 30 to 60 |
Valve Type | Pressure Relief |
Adjustment | Yes |
Seal Material | Buna-N |
Remote | No |
Flow [Max] | 71.00 gal/min |
Valve Mount Type | Subplate/Manifold Mounted |
Weight | 0.0 LB |
