
- Pressure Relief Valve
- 25 to 125 psi Pressure Adjustment Range
- 8 gal/min Maximum Flow
Adjustment | Yes |
Seal Material | Buna-N |
Drain | Internal Drain |
Model No. | RCG-03-Z4-30 |
Adjustment Type | Screw |
Flow [Max] | 8.00 gal/min |
Pressure [Max] | 2,000 psi |
Fluid Cleanliness | 20/18/15 micron |
Performance | Standard Performance |
Pressure Adjustment Range (psi) | 25 to 125 |
Body Material | Cast Iron |
Valve Type | Pressure Relief |
Actuation Option | Proportional |
Manual Override | No |
Valve Mount Type | Subplate/Manifold Mounted |
Remote | Yes |
Weight | 1.0 LB |
