
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Port T Pressure Rating | 1000 psi |
AC/DC | AC |
Mounting | Subplate/Manifold Mount |
Electrical Connection | Ground Terminal |
Electrical Options Code | None |
Spool Spring Arrangement Code | A |
Spool Code | 0 |
Pilot Valve Type | N/A |
Solenoid Air Gap Code | None |
Actuation Identification | Solenoid B |
Center Position | All Ports Open |
Leakage | Standard Performance |
Solenoid | Single |
Temperature Range [Max] | 122 °F |
Operation | Solenoid Operated |
Cycle Rate [Max] | N/A |
Model No. | DG4S4-010A-50-LH |
Performance | Standard Performance |
Design No. | 50 |
Function | 2-Position Spring Offset |
Reducer Module | N/A |
Compatible Fluids | Petroleum Oil |
Manual Override | Plain Override |
Electrical Options | None |
Flow Direction Code | 4 |
NFPA Size | D05 |
Coil Rating Code | None |
Valve Type | Standard-Duty |
Actuator Type | Solenoid |
No. of Stages | Single Stage |
Overrides | No Overrides |
Fluid Cleanliness | 19/17/14 micron |
Mechanical Options Code | LH |
Crossover | All Ports Open |
Surge Suppressor/Damper | None |
Tank Port Rating | 1000 |
Indicator Lights | No |
Response Type | Standard Response |
Temperature Range [Min] | 68 °F |
Rated Flow [Max] | 24 gal/min |
Mechanical Options | Single Solenoid Reverse Assembly |
Voltage & Frequency | 115 VAC - 60 Hz |
Pressure Port Check Valve Pressure | N/A |
Port Restrictor Plugs | None |
Seal Material | Buna-N |
Pilot/Drain | None |
Body Material | Gray Iron |
Coil Type | No Coil |
Pressure [Max] | 12000 psi |
Weight | 10.0 LB |
