
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Offset Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
Temperature Range [Min] | 68 °F |
Pilot Valve Type | N/A |
Operation | Solenoid Operated |
Reducer Module | No |
Indicator Lights | No |
Actuator Type | Solenoid |
Coil Rating Code | None |
Seal Material | Buna-N |
Spool Center Condition | B Port End |
Pressure [Max] | 3600 psi |
Actuation Identification | Solenoid B |
Mounting | Subplate/Manifold Mount |
Temperature Range [Max] | 179.6 °F |
Function | 2-Position Spring Offset |
Center Position | All Ports Blocked |
Mechanical Options | Single Solenoid Reverse Assembly |
Leakage | Standard Performance |
NFPA Size | D05 |
Body Material | Gray Iron |
Overrides | No Overrides |
Surge Suppressor/Damper | None |
Solenoid Air Gap Code | None |
Pilot/Drain | None |
Electrical Options | None |
Electrical Options Code | None |
Electrical Connection | Ground Terminal |
Tank Port Rating | 1000 |
Valve Type | Standard-Duty |
Fluid Cleanliness | 19/17/14 micron |
Cycle Rate [Max] | N/A |
Spool Code | 2 |
Model No. | DG4S4-012A-50-LH |
Solenoid | Single |
Port Restrictor Plugs | None |
Design No. | 50 |
Flow Direction Code | 4 |
Voltage & Frequency | 115 VAC - 60 Hz |
Port T Pressure Rating | 1000 psi |
Response Type | Standard Response |
Rated Flow [Max] | 20 gal/min |
Mechanical Options Code | LH |
Pressure Port Check Valve Pressure | N/A |
Spool Spring Arrangement Code | A |
Coil Type | No Coil |
Crossover | All Ports Blocked |
No. of Stages | Single Stage |
AC/DC | AC |
Weight | 1.0 LB |
