
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Outlet Port Position | Inline w/Inlet |
Seal Material | Buna-N |
Shaft Code | 15 |
Flow @ RPM | 11 gpm @ 1200 rpm |
Mounting Flange | SAE B, 2 Bolt |
Integral Valve Configuration | w/o Integral Valves |
Port Type | SAE |
Pressure Port | SAE-12 |
Displacement (in³/rev) | 2.22 |
Design No. | 11 |
Pump Series | V20 |
Pressure Port Code | S |
Shaft Key | N/A |
Shaft Dia. | N/A |
Shaft Code + Outlet Port Code | 15C |
Shaft Type | N/A |
Rotation | Right Hand (CW) |
Shaft Length | N/A |
Port Size | SAE-20 |
Inlet Port Code | S |
Mounting Flange Code | 6 |
Pressure [Max] | 2500 psi |
Weight | 0.0 LB |
