
- Solenoid Actuated Valve
- Solenoid Operated Operation
- Spring Offset Function
Actuator Type | Solenoid |
Compatible Fluids | Petroleum Oil |
Mounting | Subplate/Manifold Mount |
Model No. | DG3S4-042AX-40 |
Function | Spring Offset |
Fluid Cleanliness | 19/17/14 micron |
Pressure [Max] | 5000 psi |
Seal Material | Buna-N |
Operation | Solenoid Operated |
Actuation Identification | Solenoid B |
Rated Flow [Max] | 30 gal/min |
Weight | 0.0 LB |
