
- V20 Series Vane Pump
- Right Hand (CW)
- 0.730" Shaft, 11 Tooth Splined
- SAE A, 2-Bolt Mounting
- Outlet Port is Inline w/Inlet
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Shaft Type | 11 Tooth Splined |
Mounting | Flange Mount |
Shaft Key | N/A |
Mounting Flange Code | 1 |
Pump Series | V20 |
Seal Material | Buna-N |
Design No. | 11 |
Shaft Code | 11 |
Pressure Port Code | P |
Outlet Port Position | Inline w/Inlet |
Inlet Port Code | P |
Port Type | NPT |
Mounting Flange | SAE A, 2 Bolt |
Pressure [Max] | 2200 psi |
Shaft Dia. | 0.73 in |
Shaft Length | 2.94 in |
Pressure Port | 3/4 in NPT |
Integral Valve Configuration | w/o Integral Valves |
Displacement (in³/rev) | 2.38 |
Shaft Code + Outlet Port Code | 11C |
Rotation | Right Hand (CW) |
Port Size | 1 1/4 |
Flow @ RPM | 12 gpm @ 1200 rpm |
GPM @ Speed | 18 gpm @ 1800 rpm |
Weight | 18.0 LB |
