
- V20 Series Vane Pump
- Left Hand (CCW)
- 5/8" Shaft, 9 Tooth Splined
- SAE A, 2-Bolt Mounting
- Outlet Port is Inline w/Inlet
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Outlet Port Position | Inline w/Inlet |
Port Type | SAE |
Pressure Port | SAE-12 |
Mounting Flange | SAE A, 2 Bolt |
Port Size | SAE-20 |
Inlet Port Code | S |
Pressure Port Code | S |
Shaft Code + Outlet Port Code | 62C |
Flow @ RPM | 6 gpm @ 1200 rpm |
Seal Material | Buna-N |
Mounting | Flange Mount |
Design No. | 11 |
Shaft Key | N/A |
Pump Series | V20 |
Shaft Type | 9 Tooth Splined |
Integral Valve Configuration | w/o Integral Valves |
Shaft Dia. | 0.625 in |
Displacement (in³/rev) | 1.19 |
Rotation | Left Hand (CCW) |
Mounting Flange Code | 1 |
Pressure [Max] | 2500 psi |
Shaft Length | 1.25 in |
Weight | 18.0 LB |
