
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Centered Function
Temperature Range [Max] | 122 °F |
Performance | Standard Performance |
Seal Material | Buna-N |
Pressure [Max] | 12000 psi |
Mounting | Subplate/Manifold Mount |
No. of Stages | Single Stage |
NFPA Size | D05 |
Fluid Cleanliness | 19/17/14 micron |
Actuation Identification | Solenoid A, Solenoid B |
Body Material | Gray Iron |
Model No. | DG4S4-016C-50-S324 |
Actuator Type | Solenoid |
Compatible Fluids | Petroleum Oil |
Manual Override | Plain Override |
Leakage | Standard Performance |
Temperature Range [Min] | 68 °F |
Operation | Solenoid Operated |
Function | Spring Centered |
Rated Flow [Max] | 24 gal/min |
Spool Spring Arrangement Code | C |
Weight | 1.0 LB |
