
- Single Unit Vane Pumps - Fixed Displacement
- V10 Pump Series
- Left Hand (CCW) Rotation
- 11 Tooth Splined Shaft Type
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Design No. | 20 |
Displacement (in³/rev) | 1.2 |
Inlet Port Code | S |
Pressure Port Code | S |
Pump Series | V10 |
Flow @ RPM | 6 gpm @ 1200 rpm |
Mounting Flange Code | 1 |
Integral Valve Configuration | w/o Integral Valves |
Port Size | SAE-16 |
Shaft Type | 11 Tooth Splined |
Mounting | Flange Mount |
Shaft Dia. | 0.73 in |
Pressure Port | SAE-8 |
Flow Rate | 6 gal/min @ 1200 rpm |
Mounting Flange | SAE A, 2 Bolt |
Shaft Code + Outlet Port Code | 38C |
Port Type | SAE |
Outlet Port Position | Inline w/ Inlet |
Shaft Length | 1.25 in |
Configuration | Single |
Seal Material | Buna-N |
Pressure [Max] | 2200 psi |
Shaft Key | N/A |
Rotation | Left Hand (CCW) |
Weight | 15.0 LB |
-
Build To Order
