
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
Body Material | Gray Iron |
Reducer Module | No |
Temperature Range [Min] | 68 °F |
Pressure [Max] | 3600 psi |
Mounting | Subplate/Manifold Mount |
Operation | Solenoid Operated |
Model No. | DG4S4-012A-50-S324 |
Actuator Type | Solenoid |
Temperature Range [Max] | 179.6 °F |
No. of Stages | Single Stage |
Spool Center Condition | B Port End |
Actuation Identification | Solenoid B |
NFPA Size | D05 |
Indicator Lights | No |
Rated Flow [Max] | 20 gal/min |
Leakage | Standard Performance |
Fluid Cleanliness | 19/17/14 micron |
Spool Spring Arrangement Code | A |
Weight | 1.0 LB |
