
- Series 4535VQ Flange Mounted Tandem Vane Pump
- Right Hand (CW)
- 1 1/2" Shaft, Straight w/Key
- 90 gpm @ 1,800 rpm
- SAE C, 2 Bolt
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Port Orientation - Cover End | Outlet Inline w/Inlet |
Minor Diameter [Min] | N/A |
Displacement Shaft End (cu in/revolution) | 11.8 |
Rotation | Right Hand (CW) |
Shaft Type | Straight w/ Key |
Shaft Seal Type | Single Shaft Seal |
Mounting | Flange Mount |
Shaft Dia. | 1.5 in |
Minor Diameter [Max] | N/A |
Model No. | 4535VQ60A30-86CC20 |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Mounting Flange | SAE C, 2 Bolt |
Shaft Length | 2 15/16 in |
Displacement Cover End (cu in/revolution) | 5.96 |
Cover End Flow @ RPM | 30 gal/min @ 1200 rpm, 45 gal/min @ 1800 rpm |
Shaft Key | 3/8 in |
Port Size | 4 |
Major Diameter [Max] | N/A |
Pump Series | 4535VQ |
Minor Diameter | N/A |
Seal Material | Buna-N |
Port Type | Flange |
Integral Valve Configuration | w/o Integral Valves |
Major Diameter [Min] | N/A |
Shaft End Flow @ RPM | 60 gal/min @ 1200 rpm, 90 gal/min @ 1800 rpm |
Controlled Flow Rate | N/A |
Pressure Port Size, Cover End | 1 1/4 in Flange |
Manufacturer Part No. | 4535VQ60A30-86CC20 |
Pilot Type | Standard Pilot |
Spline Description | N/A |
Pressure Port Size, Shaft End | 1 1/2 in Flange |
Relief Valve Setting | N/A |
Weight | 118.0 LB |
