
- V20 Series Vane Pump
- Left Hand (CCW)
- 3/4" Shaft, Straight w/Key
- SAE A, 2-Bolt Mounting
- Outlet Port is Inline w/Inlet
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
Port Type | SAE |
Mounting | Flange Mount |
Pump Series | V20 |
Shaft Length | 2.66 in |
Rotation | Left Hand (CCW) |
Integral Valve Configuration | Priority Valve & Relief |
Flow @ RPM | 11 gpm @ 1200 rpm |
Outlet Port Position | Inline w/Inlet |
Design No. | 12 |
Mounting Flange | SAE A, 2 Bolt |
Pressure Port | SAE-8 |
Seal Material | Buna-N |
Displacement (in³/rev) | 2.22 |
Integral Valve Relief Setting | 2000 psi |
Shaft Dia. | 0.75 in |
Inlet Port Code | S |
Integral Valve Flow Rate | 6 gal/min |
Pressure Port Code | T |
Shaft Key | 3/16 in |
Shaft Code + Outlet Port Code | 1C |
Port Size | SAE-20 |
Shaft Type | Straight w/ Key |
Pressure [Max] | 2500 psi |
Mounting Flange Code | 1 |
Weight | 18.0 LB |
