
- Series 3525VQ Flange Mounted Tandem Vane Pump
- Right Hand (CW)
- 1 1/4" Shaft, Straight w/Key
- 52.5 gpm @ 1,800 rpm
- SAE C, 2 Bolt
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Pressure Port Size, Shaft End | 1 1/4 in Flange |
Rotation | Right Hand (CW) |
Relief Valve Setting | N/A |
Pilot Type | Standard Pilot |
Manufacturer Part No. | 3525VQ35A14-1CC20 |
Seal Material | Buna-N |
Mounting Flange | SAE C, 2 Bolt |
Minor Diameter | N/A |
Shaft Key | 5/16 in |
Shaft Dia. | 1.25 in |
Minor Diameter [Min] | N/A |
Port Orientation - Cover End | Outlet 45° CW from Inlet |
Major Diameter [Min] | N/A |
Mounting | Flange Mount |
Displacement Shaft End (cu in/revolution) | 6.88 |
Cover End Flow @ RPM | 14 gal/min @ 1200 rpm, 21 gal/min @ 1800 rpm |
Pressure Port Size, Cover End | 1 in Flange |
Shaft Length | 2 1/2 in |
Pump Series | 3525VQ |
Controlled Flow Rate | N/A |
Spline Description | N/A |
Port Orientation - Shaft End | Outlet Inline w/Inlet |
Port Type | Flange |
Major Diameter [Max] | N/A |
Displacement Cover End (cu in/revolution) | 2.77 |
Shaft End Flow @ RPM | 35 gal/min @ 1200 rpm, 52.5 gal/min @ 1800 rpm |
Model No. | 3525VQ35A14-1CC20 |
Shaft Type | Straight w/ Key |
Port Size | 3 |
Minor Diameter [Max] | N/A |
Shaft Seal Type | Single Shaft Seal |
Integral Valve Configuration | w/o Integral Valves |
Weight | 76.0 LB |
