
- Solenoid Valve
- 2-Way, Normally Open Poppet Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open, screw-in cartridge solenoid valve. In the de-energized position, flow from port 1 to port 2 is restricted, while free flow is allowed from port 2 to port 1. In the energized position, flow is blocked from port 2 to port 1, and flow is allowed from port 1 to port 2, when coil forces are overcome.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Manual Override | No Manual Override |
Cartridge Valve Series | SV5-10-O |
Housing Material | Aluminum |
Seal Kit Buna | 565803 |
Series | J Series |
Actuation | Pilot Operated |
Flow [Max] | 12 gal/min |
Seal Material | Buna-N |
Bi-Directional (2-Way Valves) | No |
Housing No. | 566151 |
Model No. | SV5 10 0 6T 12DW |
Connector Type | Leads |
Valve Voltage Rating | 12 VDC |
Coil Series | Use J Series, 23 W |
Size Designation | 10 |
Port Type | SAE |
No. of Housing Ports | 2 |
Valve Type | 2-Way, Normally Open Poppet |
Cavity | C-10-2 |
Temperature Range [Min] | -40 °F |
Watt Rating | 23 W |
Valve Torque into Cavity | 47 to 54 Nm |
Port Size | SAE-6 |
Operation | Solenoid Operated |
Filter Option | None |
Installation | Screw-in Cartridge |
Recommend Filtration Level | 18/16/13 microns |
Temperature Range [Max] | 248 °F |
Poppet/Spool | Poppet |
Pressure [Max] | 3000 psi |
No. of Valve Ports | 2 |
Seal Kit Viton | 566086 |
Weight | 0.0 LB |
