
- PSV1-10 Series Pressure Sequence Valve
- Direct Acting, Internal Pilot, External Drain
- C-10-3 Cavity
- Buna-N Seals
- Cap Adjustment
Sequence Pressure [Max] | 200 psi |
Adjustment Type | Cap |
Operation | Direct Acting, Internal Pilot, External Drain |
Pressure [Max] | 3000 psi |
Sequence Pressure [Min] | 50 psi |
Series | PSV1-10 |
Model No. | PSV1-10-C-0-2/ |
Pressure Setting | 125 psi |
Housing Material | Cartridge Only |
Manufacturer Part No. | PSV1-10-C-0-2/ |
Seal Kit Buna | 565804 |
Seal Material | Buna-N |
Body Type | 2 |
Type | Pressure Sequence Valve |
Seal Kit Viton | 889599 |
Cavity | C-10-3 |
Port Size | Cartridge Only |
Flow [Max] | 6 gal/min |
Weight | 0.53 LB |
