
- Solenoid Valve
- 4-Way, 2-Position Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
description
- Four-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, flow is allowed between port 1 and port 4 while port 2 and port 3 are blocked. In the energized position port 3 is open to port 4 and port 2 is open to port 1.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Flow [Max] | 6 gal/min |
Cartridge Valve Series | SV4-10-4 |
Pressure [Max] | 3000 psi |
Series | J Series |
Temperature Range [Min] | -40 °F |
Manual Override | No Manual Override |
Watt Rating | 23 W |
Size Designation | 10 |
Seal Material | Buna-N |
Valve Voltage Rating | 24 VDC |
Seal Kit Buna | 889625 |
Valve Material | Cartridge only |
Connector Type | DIN 43650-A |
Filter Option | None |
Temperature Range [Max] | 248 °F |
Valve Type | 4-Way, 2-Position |
Valve Torque into Cavity | 47 to 54 Nm |
Housing No. | N/A |
Cavity | C-10-4 |
Recommend Filtration Level | 18/16/13 microns |
Poppet/Spool | Spool |
Actuation | Direct Acting |
Seal Kit Viton | 566080 |
Bi-Directional (2-Way Valves) | No |
No. of Housing Ports | 2 |
Model No. | SV4-10-4-0-24DG |
Operation | Solenoid Operated |
Port Type | Cartridge Only |
Housing Material | Aluminum |
Coil Series | Use J Series, 23 W |
Installation | Screw-in Cartridge |
No. of Valve Ports | 2 |
Weight | 0.0 LB |
