
- PRV1-10 Series Pressure Reducing/Relieving Valve
- Direct Acting
- C-10-3 Cavity
- Buna-N Seals
- Factory Set Adjustment
caution
- Failure to comply with the above will reduce the energy-absorbing ability of the protective helmet, which can result in serious injury or death
Cavity | C-10-3 |
Series | PRV1-10 |
Adjustment Type | Factory Set |
Pressure [Max] | 3000 psi |
Type | Pressure Reducing/Relieving Valve |
Cracking Pressure [Max] | 2400 psi |
Manufacturer Part No. | PRV1-10-F-0-24 |
Flow [Max] | 4 gal/min |
Seal Kit Buna | 565804 |
Seal Kit Viton | 889599 |
Pressure Setting | 1400 psi |
Body Type | 2 |
Port Size | Cartridge Only |
Seal Material | Buna-N |
Operation | Direct Acting |
Cracking Pressure [Min] | 400 psi |
Model No. | PRV1-10-F-0-24 |
Housing Material | Cartridge Only |
Weight | 0.54 LB |
