
- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
Seal Kit Viton | 566086 |
Port Size | Cartridge Only |
Operating Pressure [Max] | 3626 psi |
Type | Pressure Relief Valve |
Manufacturer Part No. | RV3-10-S-0-3/ |
Cavity | C-10-2 |
Temperature Range [Min] | -40 °F |
Style | Poppet |
Pressure Setting | 175 psi |
Housing Material | Cartridge Only |
Seal Material | Buna-N |
Pilot Ratio | 100:1 |
Cage Seals | Single Backup Ring |
Series | RV3-10 |
Operation | Direct Acting |
Recommend Filtration Level | 18/16/13 microns |
Seal Kit Buna | 565803 |
Body Type | 10 |
Flow [Max] | 20 gal/min |
Adjustment Type | Screw |
Installation | Screw-in Cartridge |
Model No. | RV3 10 S O 3 |
Pressure [Max] | 3626 psi |
Leakage | 0.25 cc/min |
Temperature Range [Max] | 248 °F |
Cracking Pressure [Max] | 300 psi |
No. of Valve Ports | 2 |
Cracking Pressure [Min] | 50 psi |
No. of Housing Ports | 2 |
Weight | 0.48 LB |
