
- Check Valve
- Poppet Style
- 10 mm Size
- Cartridge Only Port Type
- Direct Acting Operation
Seal Material | Viton |
Size | 10 mm |
Orifice Size | 0.622 in |
No. of Housing Ports | 2 |
Operation | Direct Acting |
Flow [Max] | 12 gal/min |
Recommend Filtration Level | 18/16/13 microns |
Cavity | C-10-2 |
Port Type | Cartridge Only |
Pilot Piston Seal | No |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 248 °F |
Housing | No |
Style | Poppet |
Cracking Pressure | 100 psi |
Pressure [Max] | 5000 psi |
No. of Valve Ports | 2 |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Series | CV1-10 |
Leakage | 0.25 cc/min |
Pressure Setting | 100 psi |
Model No. | CV1-10V-P-0-100 |
Installation | Screw-in Cartridge |
Weight | 0.0 LB |
