
- RV2-10 Series Relief Valve
- Pilot Operated
- C-10-2 Cavity
- Viton Seals
- Screw Adjustment
caution
- When sudden pressure or velocity is applied at port 1, an orifice disc may be required.
Seal Kit Buna | 565803 |
Adjustment Type | Screw |
Body Type | 1 |
Seal Material | Viton |
Manufacturer Part No. | RV2-10V-S-0-50/ |
Series | RV2-10 |
Port Size | Cartridge Only |
Operation | Pilot Operated |
Housing Material | Cartridge Only |
Cracking Pressure [Min] | 500 psi |
Model No. | RV2-10V-S-0-50/ |
Cavity | C-10-2 |
Pressure [Max] | 5000 psi |
Seal Kit Viton | 566086 |
Cracking Pressure [Max] | 5000 psi |
Type | Relief Valve |
Flow [Max] | 30 gal/min |
Pressure Setting | 2750 psi |
Weight | 0.48 LB |
