
- Pressure Control Valve
- Pressure Relief Valve Type
- RV2-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Steel housings must be used for operating pressures above 3,000 psi
Port Size | Cartridge Only |
Seal Kit Viton | 566086 |
Body Type | 1 |
Valve Torque into Cavity | 47 to 54 Nm |
Port Type | Cartridge Only |
No. of Housing Ports | 2 |
Temperature Range [Min] | -40 °F |
Seal Material | Buna-N |
No. of Valve Ports | 2 |
Pilot Ratio | 100:1 |
Cracking Pressure [Max] | 3500 psi |
Cavity | C-10-2 |
Temperature Range [Max] | 248 °F |
Recommend Filtration Level | 18/16/13 microns |
Seal Kit Buna | 565803 |
Series | RV2-10 |
Valve Material | Cartridge only |
Leakage | 0.25 cc/min |
Manufacturer Part No. | RV2-10-I-0-35/ |
Operation | Pilot Operated |
Flow [Max] | 30 gal/min |
Cracking Pressure [Min] | 250 psi |
Model No. | RV2-10-I-0-35/ |
Style | Poppet |
Adjustment Type | Internal |
Type | Pressure Relief Valve |
Housing Material | Cartridge Only |
Operating Pressure [Min] | 247 psi |
Pressure [Max] | 5076 psi |
Operating Pressure [Max] | 5076 psi |
Pressure Setting | 2009 psi |
Installation | Screw-in Cartridge |
Weight | 0.48 LB |
