
- RV5-16 Series Relief Valve
- Pilot Operated
- C-16-2 Cavity
- Buna-N Seals
- Cap Adjustment
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Seal Material | Buna-N |
Adjustment Type | Cap |
Pressure [Max] | 5000 psi |
Cavity | C-16-2 |
Pressure Setting | 1750 psi |
Model No. | RV5-16-C-0-30/ |
Body Type | 7 |
Series | RV5-16 |
Operation | Pilot Operated |
Flow [Max] | 80 gal/min |
Seal Kit Viton | 889635 |
Cracking Pressure [Max] | 3000 psi |
Type | Relief Valve |
Port Size | Cartridge Only |
Cracking Pressure [Min] | 500 psi |
Manufacturer Part No. | RV5-16-C-0-30/ |
Housing Material | Cartridge Only |
Seal Kit Buna | 889631 |
Weight | 1.57 LB |
