
- Check Valve
- Poppet Style
- 16 mm Size
- SAE Port Type
- Direct Acting Operation
Series | CV1-16 |
Cavity | C-16-2 |
Temperature Range [Max] | 248 °F |
Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
Cracking Pressure | 5 psi |
Flow [Max] | 40 gal/min |
Installation | Screw-in Cartridge |
Pilot Piston Seal | No |
Temperature Range [Min] | -40 °F |
Model No. | CV1-16-P-16T-5 |
Pressure [Max] | 3000 psi |
Operation | Direct Acting |
Leakage | 0.25 cc/min |
Port Type | SAE |
Seal Material | Buna-N |
No. of Housing Ports | 2 |
Recommend Filtration Level | 18/16/13 microns |
No. of Valve Ports | 2 |
Valve Material | Steel |
Orifice Size | 1.122 in |
Size | 16 mm |
Style | Poppet |
Housing Material | Aluminum |
Pressure Setting | 5 psi |
Housing | Yes |
Weight | 0.0 LB |
