
- Solenoid Valve
- 3-Way, 2-Position Valve Type
- BSPP Port Type
- Direct Acting Actuation
- Spool
description
- Three-way, two-position, direct-acting, spool-type screw-in cartridge solenoid valve. In the de-energized position, this valve allows flow from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 1 to port 3 while port 2 is blocked.
caution
- Steel housings must be used for operating pressures above 3,000 psi
Seal Material | Buna-N |
Seal Kit Viton | 889688 |
Cavity | C-10-3 |
Temperature Range [Max] | 248 °F |
Housing Material | Aluminum |
Connector Type | DIN 43650-A |
Poppet/Spool | Spool |
Housing No. | 876714 |
Bi-Directional (2-Way Valves) | No |
Seal Kit Buna | 889624 |
Pressure [Max] | 3000 psi |
Port Type | BSPP |
Actuation | Direct Acting |
Watt Rating | 23 W |
Flow [Max] | 6 gal/min |
Coil Series | Use J Series, 23 W |
Model No. | SV1-10-3-3G-12DG |
Series | J Series |
Filter Option | None |
Cartridge Valve Series | SV1-10-3 |
Operation | Solenoid Operated |
Temperature Range [Min] | -40 °F |
Valve Voltage Rating | 12 VDC |
Port Size | 3/8 |
Valve Type | 3-Way, 2-Position |
Size Designation | 10 |
Manual Override | No Manual Override |
Weight | 0.0 LB |
