
- PRV2-10 Series Pressure Reducing/Relieving Valve
- Pilot Operated
- C-10-3 Cavity
- Buna-N Seals
- Internal Adjustment
caution
- Steel housings must be used for operating pressures above 3,000 psi
Port Size | Cartridge Only |
Manufacturer Part No. | PRV2-10-I-0-35/ |
Pressure Setting | 1875 psi |
Adjustment Type | Internal |
Type | Pressure Reducing/Relieving Valve |
Housing Material | Cartridge Only |
Seal Kit Viton | 889599 |
Cavity | C-10-3 |
Series | PRV2-10 |
Cracking Pressure [Min] | 250 psi |
Seal Material | Buna-N |
Flow [Max] | 10 gal/min |
Seal Kit Buna | 565804 |
Operation | Pilot Operated |
Cracking Pressure [Max] | 3500 psi |
Model No. | PRV2-10-I-0-35/ |
Pressure [Max] | 3500 psi |
Weight | 0.54 LB |
