
- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- over-tightening may cause failure
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
Seal Kit Buna | 565806 |
Pressure Setting | 175 psi |
Pressure [Max] | 3600 psi |
Series | RV3-10 |
Model No. | RV3A-10-I-0-3/ |
Seal Kit Viton | 889627 |
Flow [Max] | 20 gal/min |
Housing Material | Cartridge Only |
Cracking Pressure [Max] | 300 psi |
Port Size | Cartridge Only |
Cage Seals | 1/2" Thick Backup Ring on Each Side of O-Ring for Cross Port Relief Applications |
Body Type | 10 |
Cracking Pressure [Min] | 50 psi |
Cavity | C-10-2 |
Manufacturer Part No. | RV3A-10-I-0-3/ |
Seal Material | Buna-N |
Type | Pressure Relief Valve |
Adjustment Type | Internal |
Operation | Direct Acting |
Weight | 0.48 LB |
