
- Flow Control Valve
- Flow Control Type
- VF11-10 Series
- 0.475 gal/min Minimum Flow
- 6 gal/min Maximum Flow
Seal Material | Buna-N |
Type | Flow Control |
Temperature Range [Min] | -40 °F |
No. of Valve Ports | 2 |
Recommend Filtration Level | 18/16/13 microns |
Flow Rate Setting | 0.25 |
Pressure [Max] | 5000 psi |
Model No. | VF11-10N-F-000-1.00-00-A |
Installation | Screw-in Cartridge |
Valve Torque into Cavity | 47 to 54 Nm |
Flow [Max] | 6 gal/min |
Cavity | C-10-2 |
Temperature Range [Max] | 248 °F |
No. of Housing Ports | 2 |
Series | VF11-10 |
Adjustment Type | Fixed Orifice |
Leakage | Standard |
Flow [Min] | 0.475 gal/min |
Port Type | Cartridge Only |
Weight | 0.27 LB |
