
- Logic Element Valve
- Differential Pressure Sensing Valve Type
- Cartridge Only Port Type
- Differential Pressure Operation
Port Type | Cartridge Only |
Operation | Differential Pressure |
Cavity | C-16-3S |
Pressure [Max] | 5000 psi |
Recommend Filtration Level | 18/16/13 microns |
Model No. | DPS2 16 P F O 160 |
Installation | Screw-in Cartridge |
No. of Valve Ports | 3 |
No. of Housing Ports | 3 |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 248 °F |
Valve Type | Differential Pressure Sensing Valve |
Seal Material | Buna-N |
Weight | 1.0 LB |
