
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
- SAE Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-style, normally-closed, screw-in cartridge solenoid valve. In the de-energized position, this valve blocks flow from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, flow from port 1 to port 2 is restricted while free flow is allowed from port 2 to port 1.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Connector Type | Spade |
Seal Material | Buna-N |
Housing Material | Aluminum |
Cartridge Valve Series | SV1-10-C |
Operation | Solenoid Operated |
Pressure [Max] | 3000 psi |
Seal Kit Viton | 566086 |
Seal Kit Buna | 565803 |
Temperature Range [Max] | 248 °F |
Watt Rating | 23 W |
Filter Option | None |
Port Size | SAE-6 |
Valve Type | 2-Way, 2-Position, Normally Closed |
Bi-Directional (2-Way Valves) | No |
Flow [Max] | 6 gal/min |
Valve Voltage Rating | 24 VDC |
Temperature Range [Min] | -40 °F |
Model No. | SV1-10-C-6T-24DQ |
Cavity | C-10-2 |
Poppet/Spool | Poppet |
Housing No. | 566151 |
Manual Override | No Manual Override |
Series | J Series |
Size Designation | 10 |
Actuation | Pilot Operated |
Port Type | SAE |
Coil Series | Use J Series, 23 W |
Weight | 0.0 LB |
