
- Solenoid Valve
- 3-Way, 2-Position, Spool Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
description
- Three-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, flow is allowed from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 2 to port 3 while port 1 is blocked.
caution
- Steel housings must be used for operating pressures above 3,000 psi
Temperature Range [Min] | -40 °F |
Watt Rating | 23 W |
Installation | Screw-in Cartridge |
Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
Seal Kit Viton | 889688 |
Coil Series | N/A |
Recommend Filtration Level | 18/16/13 microns |
Valve Material | Cartridge only |
Manual Override | No Manual Override |
Pressure [Max] | 3000 psi |
Series | J Series |
Seal Kit Buna | 889624 |
Housing Material | Aluminum |
Housing No. | N/A |
Operation | Solenoid Operated |
Valve Torque into Cavity | 47 to 54 Nm |
Flow [Max] | 6 gal/min |
Model No. | SV4-10V-3-0-00 |
Filter Option | None |
No. of Valve Ports | 2 |
No. of Housing Ports | 2 |
Cavity | C-10-3 |
Valve Voltage Rating | No Coil |
Seal Material | Viton |
Temperature Range [Max] | 248 °F |
Valve Type | 3-Way, 2-Position, Spool |
Actuation | Direct Acting |
Size Designation | 10 |
Port Type | Cartridge Only |
Cartridge Valve Series | SV4-10-3 |
Bi-Directional (2-Way Valves) | No |
Poppet/Spool | Spool |
Dash Size | -10 |
Weight | 0.388 LB |
