
- Solenoid Valve
- 2-Way, 2-Position, Normally Closed Valve Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, normally-closed screw-in cartridge solenoid valve. In the de-energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2. In the energized position, the poppet lifts to allow flow in either direction.
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Housing No. | N/A |
Filter Option | None |
Seal Kit Buna | 565803 |
Model No. | SV3-10V-C-0-12DQ |
Manual Override | No Manual Override |
Cavity | C-10-2 |
Actuation | Pilot Operated |
Coil Series | Use J Series, 23 W |
Series | J Series |
Watt Rating | 23 W |
Cartridge Valve Series | SV3-10-C |
Operation | Solenoid Operated |
Valve Type | 2-Way, 2-Position, Normally Closed |
Temperature Range [Max] | 248 °F |
Pressure [Max] | 3000 psi |
Seal Material | Viton |
Temperature Range [Min] | -40 °F |
Valve Voltage Rating | 12 VDC |
Seal Kit Viton | 566086 |
Poppet/Spool | Poppet |
Bi-Directional (2-Way Valves) | No |
Size Designation | 10 |
Housing Material | Aluminum |
Flow [Max] | 6 gal/min |
Connector Type | Spade |
Weight | 0.0 LB |
