
- Direction Control Valve
- Pilot To Shift Valve Type
- PTS3-20 Series
- 70 gal/min Maximum Flow
Style | 3-Way, 2-Position |
Pilot Pressure | 40 psi |
Seal Type | Viton |
Model No. | PTS3-20-0-40 |
Valve Type | Pilot To Shift |
Pilot/Drain | Internal Drain |
Series | PTS3-20 |
Flow [Max] | 70 gal/min |
Weight | 0.0 LB |
