
- PRV2-16 Series Pressure Reducing/Relieving Valve
- Pilot Operated
- C-16-3 Cavity
- Buna-N Seals
- Knob Adjustment
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
Cracking Pressure [Max] | 3000 psi |
Manufacturer Part No. | PRV2-16-K-0-30/ |
Series | PRV2-16 |
Cracking Pressure [Min] | 500 psi |
Pressure Setting | 1750 psi |
Seal Kit Buna | 565811 |
Cavity | C-16-3 |
Port Size | Cartridge Only |
Operation | Pilot Operated |
Body Type | 8 |
Model No. | PRV2-16-K-0-30/ |
Pressure [Max] | 5000 psi |
Type | Pressure Reducing/Relieving Valve |
Flow [Max] | 40 gal/min |
Adjustment Type | Knob |
Seal Kit Viton | 889610 |
Seal Material | Buna-N |
Housing Material | Cartridge Only |
Weight | 0.89 LB |
