
- Direction Control Valve
- Pilot To Shift Valve Type
- PTS2-16 Series
- 33 gal/min Maximum Flow
Style | 3-Way, 2-Position |
Recommend Filtration Level | 18/16/13 microns |
Valve Torque into Cavity | 47 to 54 Nm |
Series | PTS2-16 |
Seal Type | Buna-N |
No. of Valve Ports | 4 |
Flow [Max] | 33 gal/min |
Pilot Pressure | 160 psi |
Cavity | C-16-4 |
Installation | Screw-in Cartridge |
Valve Type | Pilot To Shift |
No. of Housing Ports | 4 |
Leakage | 164 cc/min maximum @ 210 bar |
Pilot/Drain | Internal Drain |
Port Type | Cartridge Only |
Pressure [Max] | 3000 psi |
Temperature Range [Max] | 248 °F |
Temperature Range [Min] | -40 °F |
Valve Material | Cartridge only |
Model No. | PTS2-16-0-160 |
Weight | 0.0 LB |
