
- Flow Control Valve
- Flow Regulator Type
- FR1-16 Series
- 0.475 gal/min Minimum Flow
- 30 gal/min Maximum Flow
Cavity | C-16-2 |
Pressure [Max] | 3000 psi |
Style | Pressure Compensated W/ Free Reverse Flow |
Port Type | Cartridge Only |
Recommend Filtration Level | 18/16/13 microns |
Flow Rate Setting | 3 |
Valve Torque into Cavity | 108 to 122 Nm |
Type | Flow Regulator |
Seal Material | Buna-N |
Model No. | FR1-16-F-0-/12.00 |
No. of Valve Ports | 2 |
Flow [Max] | 30 gal/min |
Temperature Range [Min] | -40 °F |
Adjustment Type | Fixed Orifice |
Leakage | Standard |
No. of Housing Ports | 2 |
Installation | Screw-in Cartridge |
Series | FR1-16 |
Flow [Min] | 0.475 gal/min |
Temperature Range [Max] | 248 °F |
Weight | 0.0 LB |
