
- RV2-10 Series Relief Valve
- Pilot Operated
- C-10-2 Cavity
- Buna-N Seals
- Cap Adjustment
caution
- Steel housings must be used for operating pressures above 3,000 psi
Housing Material | Cartridge Only |
Pressure Setting | 1875 psi |
Pressure [Max] | 5000 psi |
Flow [Max] | 30 gal/min |
Cracking Pressure [Min] | 250 psi |
Series | RV2-10 |
Model No. | RV2-10-C-0-35/ |
Seal Material | Buna-N |
Adjustment Type | Cap |
Cavity | C-10-2 |
Port Size | Cartridge Only |
Operation | Pilot Operated |
Manufacturer Part No. | RV2-10-C-0-35/ |
Seal Kit Buna | 565803 |
Body Type | 1 |
Seal Kit Viton | 566086 |
Type | Relief Valve |
Cracking Pressure [Max] | 3500 psi |
Weight | 0.48 LB |
