
- RV8-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Cap Adjustment
caution
- Steel housings must be used for operating pressures above 3,000 psi
- Aluminum housings can be used for pressures up to 3,000 psi
Seal Kit Viton | 566086 |
Cavity | C-10-2 |
Seal Kit Buna | 565803 |
Type | Relief Valve |
Operation | Direct Acting |
Cage Seals | Single Backup Ring |
Adjustment Type | Cap |
Housing Material | Cartridge Only |
Pressure Setting | 1375 psi |
Cracking Pressure [Min] | 250 psi |
Port Size | Cartridge Only |
Series | RV8-10 |
Cracking Pressure [Max] | 2500 psi |
Seal Material | Buna-N |
Body Type | 1 |
Flow [Max] | 20 gal/min |
Manufacturer Part No. | RV8-10-C-0-25/ |
Model No. | RV8-10-C-0-25/ |
Pressure [Max] | 5000 psi |
Weight | 0.48 LB |
