
- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Steel housings must be used for operating pressures above 3,000 psi
Temperature Range [Max] | 248 °F |
Operation | Direct Acting |
Seal Material | Buna-N |
Port Type | Cartridge Only |
Cavity | C-10-2 |
Model No. | RV3A-10-S-0-6/ |
Operating Pressure [Max] | 3626 psi |
Housing Material | Cartridge Only |
Cracking Pressure [Max] | 600 psi |
Cage Seals | 1/2" Thick Backup Ring on Each Side of O-Ring for Cross Port Relief Applications |
Seal Kit Buna | 565806 |
Valve Torque into Cavity | 47 to 54 Nm |
Series | RV3-10 |
Pressure Setting | 348 psi |
Pressure [Max] | 3626 psi |
Seal Kit Viton | 889627 |
Port Size | Cartridge Only |
Valve Material | Cartridge only |
Leakage | 0.25 cc/min |
No. of Valve Ports | 2 |
Manufacturer Part No. | RV3A-10-S-0-6/ |
Flow [Max] | 20 gal/min |
Body Type | 10 |
Cracking Pressure [Min] | 100 psi |
Installation | Screw-in Cartridge |
Adjustment Type | Screw |
No. of Housing Ports | 2 |
Type | Pressure Relief Valve |
Recommend Filtration Level | 18/16/13 microns |
Operating Pressure [Min] | 100 psi |
Pilot Ratio | 100:1 |
Style | Poppet |
Temperature Range [Min] | -40 °F |
Weight | 0.48 LB |
