
- Pressure Control Valve
- Pressure Sequence Valve Type
- PSV7-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
Series | PSV7-10 |
Cavity | C-10-3 |
Pilot/Drain | Internal Pilot/External Drain |
Housing Material | Cartridge Only |
Adjustment Type | Screw |
Model No. | PSV7 10 S 0 5 |
Manufacturer Part No. | PSV7-10-S-0-5/ |
Port Size | Cartridge Only |
Flow [Max] | 6 gal/min |
Sequence Pressure [Max] | 450 psi |
Operation | Direct Acting |
Seal Kit Buna | 565804 |
Pressure Setting | 275 psi |
Seal Material | Buna-N |
Type | Pressure Sequence Valve |
Seal Kit Viton | 889599 |
Pressure [Max] | 3000 psi |
Sequence Pressure [Min] | 100 psi |
Weight | 0.53 LB |
