
- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Pressure [Max] | 3626 psi |
Cage Seals | Single Backup Ring |
Housing Material | Cartridge Only |
Manufacturer Part No. | RV3-10-S-0-6/ |
Installation | Screw-in Cartridge |
Style | Poppet |
Adjustment Type | Screw |
Pressure Setting | 350 psi |
Cracking Pressure [Max] | 600 psi |
No. of Valve Ports | 2 |
Leakage | 0.25 cc/min |
Seal Kit Buna | 565803 |
Body Type | 10 |
Temperature Range [Max] | 248 °F |
Cavity | C-10-2 |
No. of Housing Ports | 2 |
Flow [Max] | 20 gal/min |
Operation | Direct Acting |
Operating Pressure [Max] | 3626 psi |
Series | RV3-10 |
Seal Kit Viton | 566086 |
Port Size | Cartridge Only |
Type | Pressure Relief Valve |
Model No. | RV3 10 S 0 6 |
Recommend Filtration Level | 18/16/13 microns |
Pilot Ratio | 100:1 |
Cracking Pressure [Min] | 100 psi |
Temperature Range [Min] | -40 °F |
Seal Material | Buna-N |
Weight | 0.48 LB |
